4-1/4 in. Impeller
4-1/4 in. Impeller
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Armstrong genuine replacement parts are engineered to provide optimal performance to Armstrong pumps.
Documents
Specifications
- Brand Model Compatibility:
- Armstrong Pumps S-46 Series In-Line Circulators
- Fitting Size 1:
- 4-1/4 in
- Fitting Sizes:
- 4-1/4 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No