6 in. Gasket
6 in. Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Armstrong genuine replacement parts are engineered to provide optimal performance to Armstrong pumps.
Documents
Specifications
- Clean Bagged:
- No
- Diameter:
- 6 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- NSF Certified:
- No
- UL Listed:
- No