115V 1/25 hp 9.5 gpm NPSM 100 psi Cast Iron Centrifugal Pump
Astro Express 2 115V 1/25 hp 9.5 gpm NPSM 100 psi Cast Iron Centrifugal Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated mounting supports for easy, lush installation
- Simple screw adjustment for low setting preference
- Sturdy construction: Forged brass housing
- Wet rotor design ensures virtually silent operation
- 24-hour clock timer
-
Lead Law Compliant
Specifications
- AMP:
- 0.5
- Collection:
- Astro Express 2
- Cord Length:
- 5 ft
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 9.5 gpm
- Height:
- 6 in
- Horsepower:
- 1/25 hp
- IAPMO Listed -:
- No
- Impeller:
- Plastic
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- Maximum Feet of Head:
- 5.5
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - High:
- 100
- Pump Application -:
- Domestic Hot Water
- Pump Body Material:
- Cast Iron
- Temperature Range:
- 39 to 104 Deg F (4 to 40 Deg C)
- UL Listed:
- Yes
- Volts:
- 115V