3/4 in. 115/230 V Bronze Circulator Pump
Gold Series 3/4 in. 115/230 V Bronze Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique Armstrong shaft and bearing module for ease of serviceability and reduced inventory costs
- Shafts have integral thrust collars, heat treated to provide long life under severe working conditions
- Radially-split body can be left in the line while servicing the pump, eliminating needless disconnecting of pipes
- Circulating pumps have oversized shafts of special alloy steel, machined to exacting tolerances
Documents
Specifications
- Collection:
- Gold Series
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Horsepower:
- 3/4 hp
- Phase:
- Single Phase
- Pressure - Maximum:
- 125 psi
- Pump Body Material:
- Bronze
- Volts:
- 115/230V
- Width:
- 17-3/4 in