Armstrong Pumps Astro 2 Series Hot Water Recirculation Pump with Cord
A110223345
Horsepower:
SPECIFICATIONS
- AMP
- 0.69
- Collection
- Astro 2 Series
- End Connection 1
- NPSM Union
- End Connection 2
- NPSM Union
- Fitting Size 1
- 1-1/4 in
- Fitting Size 2
- 1-1/4 in
- Fitting Sizes
- 1-1/4 in x 1-1/4 in
- Flow Rate
- 14 gpm
- Horsepower
- 1/25 hp
- Material
- Stainless Steel
- Maximum Pressure
- 150 psi
- Maximum Temperature
- 230
- NSF Certified
- Yes
- NSF Specifications
- NSF 372
- Power Source
- Electric
- UL Listed
- No
- VAC at 60 Hz
- 115
- Volts
- 115V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday