ARO Air OP DIAPHRGAM PUMP Aluminum BODY

Part #APD15AAAPAAA  |  Item #5093714  |  Manufacturer Part #PD15A-AAP-AAA

Call for Pricing EACH

Type:

APD15AAAPAAA
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stall free-ice free operation
  • Runs dry without harm
  • Pumps virtually anything
  • Aluminum Body
  • Santoprene Balls and Diaphragms
  • Suitable for general use and transfer of most fluids

Specifications

CFM: 100

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flow Rate: 123 gpm

Inlet Service Size: 1/2 in

Material: [Aluminum, Santoprene]

Maximum Feet of Head: 277

Maximum Pressure: 120 psi

Power Source: Air

Pump Application: Chemical Transfer

Pump Body Material: Stainless Steel

Pump Motor Type: Air/Pneumatic

Type: APD15AAAPAAA