ARO PIT BOSS Air OP DIAPH PUMP. AL

Part #A66M3001EBC  |  Item #5092574  |  Manufacturer Part #66M300-1EB-C

Call for Pricing EACH

Type:

A66M3001EBC
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stall free-ice free operation
  • Runs dry without harm
  • Pumps virtually anything
  • The "Pit Boss" series from ARO® is a unique group of pumps
  • These units have a built in suction screen and can be dropped in the it just like a submersible
  • Suitable for sludge pumps and dewatering

Specifications

CFM: 150

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Flow Rate: 217 gpm

Inlet Service Size: 3/4 in

Material: [Aluminum, Santoprene]

Maximum Feet of Head: 277

Maximum Pressure: 120 psi

Power Source: Air

Pump Application: Chemical Transfer

Pump Body Material: Polypropylene

Pump Motor Type: Air/Pneumatic

Type: A66M3001EBC