ARO PIT BOSS Air OP DIAPH PUMP Aluminum
Part #A66M1501EBC | Item #5094787 | Manufacturer Part #66M150-1EB-C
Type:
A66M1501EBCProduct Details
- Stall free-ice free operation
- Runs dry without harm
- Pumps virtually anything
- The "Pit Boss" series from ARO® is a unique group of pumps
- These units have a built in suction screen and can be dropped in the it just like a submersible
- Suitable for sludge pumps and dewatering
Specifications
CFM: 150
End Connection 1: FNPT
End Connections: FNPT
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Flow Rate: 80 gpm
Inlet Service Size: 1/2 in
Material: [Aluminum, Santoprene]
Maximum Feet of Head: 277
Maximum Pressure: 120 psi
Power Source: Air
Pump Application: Chemical Transfer
Pump Body Material: Stainless Steel
Pump Motor Type: Air/Pneumatic
Type: A66M1501EBC