16 oz. PVC Cement
16 oz. PVC Cement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- Yes
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Size:
- 16 oz