16 oz. Primer in Clear
16 oz. Primer in Clear
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM F-656
- CARB OTC LEED Compliant:
- Yes
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF:
- NSF 14, NSF 372
- NSF Certified:
- Yes
- Size:
- 16 oz