1/8 in. Pneumatic Exhaust Muffler
1/8 in. Pneumatic Exhaust Muffler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Material:
- Nickel Plated Steel
- UL Listed:
- No