Anti-siphon Brass 3/4 in. FIP x Hose Thread Sillcock
355LF Series Anti-siphon Brass 3/4 in. FIP x Hose Thread Sillcock
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- 355LF Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- End Connection 1:
- FIPS
- End Connection 2:
- Threaded
- End Connections:
- FIPS x Threaded
- Handle Type:
- Hand Wheel
- Material:
- Brass
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Anti-siphon
- Valve Size:
- 3/4 in