6 in. Satin 1/2 x 3/4 in. F1960 x GHT Wall Hydrant
482 Series 6 in. Satin 1/2 x 3/4 in. F1960 x GHT Wall Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Utilizes arrowhead’s exclusive no-leak one-piece bonnet with EPDM O-ring seal
- Nickel plated, solid brass body and wall flange with built-in offset to allow water drainage upon shut-off
- Heavy duty lead free brass and copper construction
- Flow rate: 10 gpm at 50 psi
- Maximum pressure: 125 psi
- Max temperature: 140° F
- Integral self-draining vacuum breaker provides protection against back flow & relieves back pressure per ASSE 1019-A
- 3 year limited warranty
- NSF/ANSI 372 certified Lead Free by IAPMO
- Rubber-coated oval handle, or available in loose-key lock-shield (LKLF) models for tamper-proof operation
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1019A
- ASTM:
- ASTM F-1960
- Coating:
- Nickel Plated
- Collection:
- 482 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- End Connection 1:
- F1960
- End Connection 2:
- GHT
- End Connections:
- F1960 x GHT
- Flow Rate:
- 10 gpm
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 6 in
- Material:
- Brass, Bronze, Copper
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Vacuum Breaker:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Oval Handle
- Valve Size:
- 1/2 in x 3/4 in