Arrowhead Brass And Plumbing
980LF Series 1 in. Bronze FIP Garden Valve
Part #A980LF | Item #3932857 | Manufacturer Part #980LF
Call for Pricing
EACH
Valve Size:
1 inProduct Details
Lead Law Compliant
Specifications
Collection: 980LF Series
End Connection 1: FIPS
End Connection 2: FIPS
End Connections: FIPS
Lead Law Compliant: Yes
Material: Bronze
Valve Size: 1 in
Valve Type: Garden Valve
Entire Collection
-
Call for Pricing