DESCRIPTION

Artcraft Lighting 20 in. 60 W 4-Light Medium Flush Mount Ceiling Fixture

AAC2356

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
4-1/2 in
Number Of Lights
4
Watts
60
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY