60 W 3-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Artcraft Lighting

60 W 3-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Artcraft Lighting

60 W 3-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #AAC2352SPBN
  • Item #3874584
  • Manufacturer Part #AC2352SPBN
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
4-1/2 in
Light Bulb Base Type:
Medium E-26
Number of Lights:
3
Watts:
60 W
Width:
15 in