25W 2-Light 24 in. Wall Sconce in Light Stone Wash
Catalina 25W 2-Light 24 in. Wall Sconce in Light Stone Wash
Frequently Purchased Together
Product Details
Product Details
- Designer Beth Webb who has designed numerous homes in Costa Rica needed a subtle sconce for use in indoor and damp locations
- The Catalina sconce made of a cast stone composite in a light-washed terracotta finish directs light both up and down and is designed to integrate with masonry walls
Documents
Specifications
- Collection:
- Catalina
- Color Finish Category:
- Whites
- Color Finish Name:
- Light Stone Wash
- Depth:
- 5 in
- ETL Listed:
- Yes
- Height:
- 24 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Material:
- Composite
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 110/120V
- Wall Sconce Type:
- Indoor
- Watts:
- 25 W
- Width:
- 6 in