Artifacts® Drawer Pull in Vibrant Brushed Bronze

Part #K72579-BV  |  Item #4669167  |  Manufacturer Part #72579-BV

$29.47 EACH
(Pricing is for Vibrant® Brushed Bronze)

Color/Finish: Vibrant® Brushed Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Artifacts® collection

Documents

Specifications

ADA Compliant: No

Collection: Artifacts®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Handle Type: Pull

Length: 4 in

Material: Metal

Style: Traditional

Width: 1-5/16 in