24 x 44 in. Towel Warmer in Polished Chrome
Denby 24 x 44 in. Towel Warmer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Towel warming, drying and auxiliary heating
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Denby
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 44 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Product Type:
- Towel Warmer
- UL Listed:
- Yes
- Volts:
- 110V
- Watts:
- 400 W
- Width:
- 24 in