14 x 24 in. Foam Gable Vent

Part #AV634FOAM  |  Item #1621214  |  Manufacturer Part #V634FOAM

Call for Pricing EACH

Length:

24 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Length: 24 in

Material: Foam

Width: 14 in