4 in. Roof Top Flashing

Part #A4PFR  |  Item #1664102  |  Manufacturer Part #4PFR

Call for Pricing EACH

Pipe Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color: Grey

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Pipe Diameter: 4 in

Roof Flashing Material: Stainless Steel

Roof Flashing Size: 15 in x 18 in