DESCRIPTION

  • Excellent for use wherever screen is required by code
  • No rivets or welds to weaken or leak
  • One piece foundation vent

Arts Sheet Metal 6 in. Stucco Foundation Vent

AV27

Length:

SPECIFICATIONS

Length
14 in
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY