DESCRIPTION

  • Best for all types of construction - except stucco
  • Can be used for wood siding
  • Manufactured with non-peeling, heavily coated galvanized steel

Arts Sheet Metal 8 in. Flat Vent

AV26F

Length:

SPECIFICATIONS

Length
14 in
Material
Galvanized Steel
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY