1-1/2 in. Plastic and Stainless Steel Hex Hanger with Insert
1-1/2 in. Plastic and Stainless Steel Hex Hanger with Insert
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 2-5/8 in
- Length:
- 4-5/16 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polypropylene
- Product Type:
- Hex Hanger
- UL Listed:
- No