5 in. Round Damper

You last purchased this on
 
Arzel Zoning Technology

5 in. Round Damper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Arzel Zoning Technology

5 in. Round Damper

  • Fast #
  • Part #ASTKER0005
  • Item #3059744
  • Manufacturer Part #STK-ER0005
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The rectangular EzySlide® dampers have the mounting plate and actuator mounted on either the side or bottom of the damper
  • If the mounting plate and actuator is on the longer dimension the damper is referred to as a bottom-mount damper
  • The patented EzySlide® HVAC zone dampers are available in over 70 stock sizes so it is easy to find the size and shape that best fits any application
  • If the mounting plate and actuator is on the shorter dimension the damper is referred to as a side-mount damper
  • Requires Certification

Documents


Specifications

Damper Type:
Zone Dampers
Diameter:
5 in
Product Type:
Round Damper
UL Listed:
No