• Cart

DESCRIPTION

Asahi/America Type-21/21A Slip x Threaded Plastic Ball Valve with EPDM Seat

A16010

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-1784
Collection
Type-21/21A
End Connection 1
NPT, Socket
End Connection 2
NPT, Socket
End Connections
Socket;NPT
FM Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
Yes
UL Listed
No
Valve Body Style
Ball
Valve Bonnet Type
Union
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY