Asco Pneumatic Controls 00569 Normally Closed 2 Way 120 VAC Solenoid Valve 1 in. A8215B50120VA

DESCRIPTION

  • Lightweight, low-cost valves for air service

Asco Pneumatic Controls 00569 Normally Closed 2 Way 120 VAC Solenoid Valve 1 in.

A8215B50120VA

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
Maximum Pressure
25 psi
Valve Size
1 in
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS