Asco Pneumatic Controls 1/4 2 Way Voltage of 24 DC Solenoid Valve 22128 AEF8344H370

DESCRIPTION

  • Designed for use in automation of plant control systems
  • Explosion proof and watertight
  • Molded one-piece solenoid with highly efficient solenoid cartridge

Asco Pneumatic Controls 1/4 2 Way Voltage of 24 DC Solenoid Valve 22128

AEF8344H370

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
Maximum Pressure
130 psi
Valve Size
1/4 in
Volts
24V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS