DESCRIPTION

  • Compact spool valve convertible from 3/2 to 5/2
  • Explosion proof and watertight
  • Mountable in Any Position
  • Vents air from spring side of actuator to prevent corrosion of actuator

Asco Pneumatic Controls 1/4 5 Way Voltage of 24 DC Solenoid Valve

AEF8551A001MS

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
Maximum Pressure
150 psi
Valve Size
1/4 in
Volts
24V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS