DESCRIPTION

  • Compact spool valve convertible from 3/2 to 5/2
  • Explosion proof and watertight
  • Mountable in Any Position
  • Vents air from spring side of actuator to prevent corrosion of actuator

Asco Pneumatic Controls 1/4 in. Direct Mount Inline Spool Valves

AEF8551A1MS

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
Maximum Pressure
150 psi
Valve Size
1/4 in
Volts
120V

Starting at
Call for Pricing
  • QUANTITY