• Cart

DESCRIPTION

Asco Pneumatic Controls 20064 Normally Closed 2 Way 120 VAC Solenoid Valve 3/4 in.

A8210G3120VA

Valve Size:

3/4 in

SPECIFICATIONS

Material
Brass
Valve Size
3/4 in
Volts
120V

  • QUANTITY

0 item(s) added to Cart Checkout Now