DESCRIPTION

  • High Flow Valves for liquid, corrosive, and air/inert gas service
  • Industrial applications include: Car wash, air compressors, pumps, laundry equipment, industrial water control
  • Safety shutoff valve
  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage

Asco Pneumatic Controls 20077 Normally Closed 2 Way 120 VAC Solenoid Valve 1 in.

A8210G4120VA

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
Material
Brass
Valve Size
1 in
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY