DESCRIPTION

Asco Pneumatic Controls 20095 Normally Closed 2 Way 120 VAC Solenoid Valve 1/2 in.

A8210G7120VA

Valve Size:

SPECIFICATIONS

Material
Brass
Valve Size
1/2 in
Volts
120V

Starting at
Call for Pricing
  • QUANTITY