Asco Pneumatic Controls 20290 Normally Closed 2 Way 120 VAC Solenoid Valve 1/2 in. A8215G20120VA

DESCRIPTION

  • Lightweight, low-cost valves for air service

Asco Pneumatic Controls 20290 Normally Closed 2 Way 120 VAC Solenoid Valve 1/2 in.

A8215G20120VA

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
Maximum Pressure
50 psi
Valve Size
1/2 in
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS