Asco Pneumatic Controls 20750 Normally Closed 3 Way 120 VAC Solenoid Valve 1/4 in. A8320G184120VA

DESCRIPTION

  • All NPT connections are in the valve body to allow in-line piping
  • Broadest range of applications
  • Explosion proof and watertight
  • Mountable in Any Position
  • No minimum operating pressure differential required

Asco Pneumatic Controls 20750 Normally Closed 3 Way 120 VAC Solenoid Valve 1/4 in.

A8320G184120VA

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
Maximum Pressure
150 psi
Valve Size
1/4 in
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS