Asco Pneumatic Controls 20879 2 Position 4 Way 120 VAC Solenoid Valve 1/4 in. A8345G1120VA

DESCRIPTION

  • Compact valves for general service applications
  • Low-cost, 4-way valve when low flow is sufficient
  • Mountable in Any Position

Asco Pneumatic Controls 20879 2 Position 4 Way 120 VAC Solenoid Valve 1/4 in.

A8345G1120VA

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
Material
Brass
Maximum Pressure
150 psi
Valve Size
1/4 in
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY