DESCRIPTION

Asco Pneumatic Controls 21421 4 Way 120 VAC Solenoid Valve 1/4 in.

A8342G1120VA

Valve Size:

SPECIFICATIONS

Material
Brass
Valve Size
1/4 in
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY