120V Solenoid Valve 125 psi Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
8210 Series 120V Solenoid Valve 125 psi Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Air Compressors, Car Washes, Laundry, Pumps, Water
- CSA Certified:
- Yes
- Collection:
- 8210 Series
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Inlet Outlet:
- 1/4 in inlet/ 1/4 in outlet
- Material:
- Brass, Copper, Plastic, Rubber, Silver, Stainless Steel
- Material Type:
- 305 SS, Buna-N, Nylon
- Power Source:
- DC
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Air, Gas, Industrial, Liquid
- Temperature Range:
- 0 to 32 Deg C (32 to 125 Deg F)
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2-way
- Valve Disc Material:
- PTFE
- Valve Type:
- Solenoid Valve
- Volts:
- 120V
- Watts:
- 30.6 W