120V Solenoid Valve 150 psi 6-91/100 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
Red Hat® 8210 Series 120V Solenoid Valve 150 psi 6-91/100 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High flow valves for liquid, corrosive, and air/inert gas service
- Lead-free versions available for safe drinking water act section 1417 compliance
- Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
Documents
Specifications
- ANSI:
- ANSI 372
- Application:
- Air Compressors, Car Washes, Industrial, Laundry, Pumps
- Collection:
- Red Hat® 8210 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 6-91/100 in
- Inlet Outlet:
- 1 in inlet/ 1 in outlet
- Length:
- 3-3/4 in
- Material:
- Brass, Plastic, Rubber, Stainless Steel
- Material Type:
- 302, NBR, PTFE
- NSF Certified:
- Yes
- Valve Disc Material:
- NBR, PTFE
- Valve Size:
- 1 in
- Valve Type:
- Automatic Control Valve
- Volts:
- 120V
- Width:
- 3-1/4 in