120V Solenoid Valve 300 psi 3-21/25 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
8210 Series 120V Solenoid Valve 300 psi 3-21/25 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- 8210 Series
- Height:
- 3-21/25 in
- Inlet Outlet:
- 1/2 in inlet/ 5/8 in outlet
- Material:
- Brass, Copper, Plastic, Rubber, Silver, Stainless Steel
- Material Type:
- 305 SS, Buna-N, Nylon
- Pressure - Maximum:
- 300 psi
- Valve Type:
- Solenoid Valve
- Volts:
- 120V