120V Solenoid Valve Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
8210 Series 120V Solenoid Valve Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- 8210 Series
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- Brass, Copper, Plastic, Rubber, Silver, Stainless Steel
- Material Type:
- 305 SS, Buna-N, Nylon
- Valve Size:
- 1-1/4 in
- Valve Type:
- Solenoid Valve
- Volts:
- 120V