24V Solenoid Valve 200 psi 4-16/25 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
8210 Series 24V Solenoid Valve 200 psi 4-16/25 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- 8210 Series
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 4-16/25 in
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Material:
- Brass, Copper, Plastic, Rubber, Silver, Stainless Steel
- Material Type:
- 305 SS, Buna-N, Nylon
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Valve Body Style:
- 2-way
- Valve Seat Material:
- NBR
- Valve Type:
- Solenoid Valve
- Volts:
- 24V
- Watts:
- 10.1 W