8215 Series 120V Solenoid Valve 25 psi 7-47/100 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

Part #A8215B80CSA120VA  |  Item #667130  |  Manufacturer Part #8215B80CSA

Volts:

120V

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Air, Vacuuming]

BTU: 3251000

CSA Certified: CSA C22.2 No. 139

Collection: 8215 Series

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Height: 7-47/100 in

Inlet Outlet: 2 in inlet/ 2-3/32 in outlet

MBH: 3251

Material: [Brass, Copper, Plastic, Rubber, Silver, Stainless Steel]

Material Type: [302 SS, Buna-N, Nylon]

Maximum Pressure: 25 psi

Temperature Range: 0 to 52 Deg C (32 to 125 Deg F)

UL Listed: Yes

Valve Body Material: Aluminum

Valve Body Style: 2-way

Valve Disc Material: Nitrile

Valve Size: 2 in

Valve Type: Solenoid Valve

Volts: 120V