Asco Pneumatic Controls Direct Connect 3-Way Solenoid Valve AEF8316G301MB

DESCRIPTION

  • Air or inert gas only
  • Designed for use in automation of plant control systems to provide PLC compatibility, reduced heat rise, reduced battery drain, and reduced wiring costs
  • Features a highly efficient cartridge and special low wattage coil
  • Increased ambient temperature capabilities
  • Lower-cost alternative to intrinsically safe valves in critical applications not requiring a safety barrier

Asco Pneumatic Controls Direct Connect 3-Way Solenoid Valve

AEF8316G301MB

Valve Size:

SPECIFICATIONS

Material
Brass
Valve Size
1/4 in
Volts
24V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS