DESCRIPTION

  • ASCO sets the industry standard for solenoid valve reliability and endurance in demanding applications throughout many industries
  • Liquid and air service
  • Normally Closed
  • One-piece epoxy molded coils
  • The 8210 series is a fast acting valve used in clear water or air service

Asco Pneumatic Controls Red Hat® Normally Closed 2-Way Solenoid Valve

A8210G100

Valve Size:

SPECIFICATIONS

CSA Certified
Yes
Collection
Red Hat®
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
Yes
Fitting Size 1
2 in
Fitting Size 2
2 in
High Pressure
150
Low Pressure
5
Maximum Pressure
150 psi
Maximum Temperature
180
UL Listed
Yes
Valve Body Style
1 piece
Valve Size
2 in
Valve Type
Solenoid Valves
Volts
115V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS