DESCRIPTION

  • High flow valves for liquid, corrosive and air/inert gas service
  • Industrial applications include: car wash, air compressors, pumps, laundry equipment and industrial water control
  • One-piece epoxy molded coils
  • The 8210 series is a fast acting valve used in clear water or air service
  • Wide range of pressure ratings, sizes and resilient materials available

Asco Pneumatic Controls Pilot Operated Solenoid Valve

A8210G004

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
End Connections
FNPT
FM Approved
Yes
Maximum Pressure
150 psi
Minimum Pressure
5 psi
UL Listed
Yes
Valve Size
1 in
Volts
115V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS