120V Solenoid Valve 150 psi 4-3/32 in. Brass
Red Hat® 120V Solenoid Valve 150 psi 4-3/32 in. Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Red Hat®
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 4-3/32 in
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Material:
- Brass
- Pressure - Maximum:
- 150 psi
- Valve Type:
- Solenoid Valve
- Volts:
- 120V