110/120V Solenoid Valve 300 psi 3-15/16 in. Brass
Red Hat® 8210 Series 110/120V Solenoid Valve 300 psi 3-15/16 in. Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Red Hat® 8210 Series
- Height:
- 3-15/16 in
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Material:
- Brass
- Pressure - Maximum:
- 300 psi
- Valve Type:
- Solenoid Valve
- Volts:
- 110/120V