120V Solenoid Valve 125 psi Brass
Red Hat® 8210 Series 120V Solenoid Valve 125 psi Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High Flow Valves for liquid, corrosive, and air/inert gas service
- Industrial applications include: Car wash, air compressors, pumps, laundry equipment, industrial water control
- Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
- Safety shutoff valve
Specifications
- Collection:
- Red Hat® 8210 Series
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Material:
- Brass
- Pressure - Maximum:
- 125 psi
- Valve Type:
- Solenoid Valve
- Volts:
- 120V