Red Hat® 8320 Series 120V Solenoid Valve 100 psi 3-7/8 in. Brass and Stainless Steel

Part #A8320G174120VA  |  Item #1324873  |  Manufacturer Part #8320G174

Volts:

120V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Red Hat® 8320 Series

Height: 3-7/8 in

Inlet Outlet: 1/4 in inlet/ 1/4 in outlet

Material: [Brass, Stainless Steel]

Maximum Pressure: 100 psi

Valve Size: 1/4 in

Valve Type: Solenoid Valve

Volts: 120V